Specifications
Dimensions
- Stroke25 mm
Details
- Manufacturer Product Page
- Mounting TypeWith Through-Hole via Female Thread (with Accessories)
- Product TypeCompact Air Cylinders
- SeriesADN
- Spec Sheet
Overview
Mfr description
572685 COMPACT CYLINDER ADN-50-25-I-PPS-