Motion
VABM-L1-10G-G18-5-GR

FESTO CORPORATION
VABM-L1-10G-G18-5-GR

573424 MANIFOLD RAIL VABM-L1-10G-G18-5-G
Mi Item #11514936
MFR #VABM-L1-10G-G18-5-GR
Price$210.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VABM-L1-10G-G18-5-GR

573424 MANIFOLD RAIL VABM-L1-10G-G18-5-G
Mi Item #11514936
MFR #VABM-L1-10G-G18-5-GR

Mfr description
573424 MANIFOLD RAIL VABM-L1-10G-G18-5-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.16/each

Specifications

Dimensions

  • Exhaust Port Size
    5 mm
  • Inlet Size
    1/8 in
  • Overall Width
    0.4134 in, 10.50 mm

Details

  • Base Type
    Manifold Rail
  • Number Of Stations  
    5
  • Operating Temperature Range
    -4 to 140 °F, -20 to 60 °C
  • Port Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)