Motion
ADNGF-50-20-PPS-A

FESTO CORPORATION
ADNGF-50-20-PPS-A

ADNGF-50-20-PPS-A Compact Cylinder
Mi Item #11515113
MFR #ADNGF-50-20-PPS-A
Price$475.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADNGF-50-20-PPS-A

ADNGF-50-20-PPS-A Compact Cylinder
Mi Item #11515113
MFR #ADNGF-50-20-PPS-A

Mfr description
574042 COMPACT CYLINDER ADNGF-50-20-PPS-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$475.41/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Body Type
    Compact
  • Cushion Type
    Self-adjusting pneumatic end-position cushioning
  • Cylinder Style
    Compact
  • Cylinder Suffix
    -PPS-A
  • Magnet
    With Magnet
  • Maximum Applied Force
    1178 N
  • Options Included
    Position Sensing Via Proximity Switch, Self-Adjusting Pneumatic End-Position Cushioning
  • Product Type
    Locking Air Cylinders
  • Series
    ADNGF
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)