Motion
VUVS-L25-M52-MD-G14-F8

FESTO CORPORATION
VUVS-L25-M52-MD-G14-F8

Solenoid-Operated Air Control Valve - 2-Way, 1/4 BSPP
Mi Item #11515448
MFR #VUVS-L25-M52-MD-G14-F8
Price$62.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VUVS-L25-M52-MD-G14-F8

Solenoid-Operated Air Control Valve - 2-Way, 1/4 BSPP
Mi Item #11515448
MFR #VUVS-L25-M52-MD-G14-F8

Mfr description
575509 SOLENOID VALVE VUVS-L25-M52-MD-G1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.65/each

Specifications

Dimensions

  • Port Size
    1/4 BSPP

Details

  • Flow Direction
    2-Way
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)