1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FESTO CORPORATION
VUVS-L30-B52-D-G38-F8-1B2
24 V dc, Type B | To industry standard (11 mm), 3/8 BSPP
Mi Item #
11515536
MFR #
VUVS-L30-B52-D-G38-F8-1B2
Price
$124.45
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
FESTO CORPORATION VUVS-L30-B52-D-G38-F8-1B2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FESTO CORPORATION
VUVS-L30-B52-D-G38-F8-1B2
24 V dc, Type B | To industry standard (11 mm), 3/8 BSPP
Mi Item #
11515536
MFR #
VUVS-L30-B52-D-G38-F8-1B2
Mfr description
575613 SOLENOID VALVE VUVS-L30-B52-D-G38
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$124
.45
/each
Add to Cart
Specifications
Dimensions
Port Size
3/8 BSPP
Details
Solenoid Electrical Entry
To industry standard (11 mm)
Solenoid Supply Voltage
24 V dc
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items