Motion
DFSP-16-15-F-PA

FESTO CORPORATION
DFSP-16-15-F-PA

DFSP-16-15-F-PA Stopper Cylinder
Mi Item #11515651
MFR #DFSP-16-15-F-PA
Price$277.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFSP-16-15-F-PA

DFSP-16-15-F-PA Stopper Cylinder
Mi Item #11515651
MFR #DFSP-16-15-F-PA

Mfr description
576063 STOPPER CYLINDER DFSP-16-15-F-PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.00/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Compact Cylinder Type
    Stopper
  • Cushion Type
    Fixed Bumpers
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    PA
  • Magnet
    With Magnet
  • Options Included
    Fixed Bumpers, Magnetic Piston
  • Product Type
    Stopper Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Female Thread
  • Series
    DFSP
  • Type
    Stopper Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)