Specifications
Dimensions
- Bore Diameter20 mm
Details
- Bracket 1Through Hole
- Cylinder StyleStopper
- Mounting TypeThrough Hole
- Product TypeStopper Air Cylinders
- TypeStopper
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)