Specifications
Dimensions
- Bore Diameter20 mm
Details
- Bracket 1Threaded End
- Cushion TypeFixed Bumpers
- MagnetWith Magnet
- Mounting TypeThreaded End
- Product TypeStopper Air Cylinders
- TypeStopper
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)