Motion
DFSP-20-15-PF-PA

FESTO CORPORATION
DFSP-20-15-PF-PA

DFSP-20-15-PF-PA Stopper Cylinder
Mi Item #11515672
MFR #DFSP-20-15-PF-PA
Price$286.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFSP-20-15-PF-PA

DFSP-20-15-PF-PA Stopper Cylinder
Mi Item #11515672
MFR #DFSP-20-15-PF-PA

Mfr description
576088 STOPPER CYLINDER DFSP-20-15-PF-PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.88/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Auto-Switch
    Yes
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    -20-15-PF-PA
  • Magnet
    With Magnet
  • Maximum Applied Force
    1370 N
  • Options Included
    Position sensing
  • Product Type
    Stopper Air Cylinders
  • Series
    DFSP
  • Type
    Stopper Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)