Motion
DFSP-32-25-DS-PA

FESTO CORPORATION
DFSP-32-25-DS-PA

25 mm Stroke, With Through-Hole via Female Thread (with Accessories) Mount
Mi Item #11515683
MFR #DFSP-32-25-DS-PA
Price$210.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFSP-32-25-DS-PA

25 mm Stroke, With Through-Hole via Female Thread (with Accessories) Mount
Mi Item #11515683
MFR #DFSP-32-25-DS-PA

Mfr description
576101 STOPPER CYLINDER DFSP-32-25-DS-PA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.73/each

Specifications

Dimensions

  • Stroke
    25 mm

Details

  • Manufacturer Product Page
  • Mounting Type
    With Through-Hole via Female Thread (with Accessories)
  • Product Type
    Stopper Air Cylinders
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)