Motion
DFSP-32-25-DF-PA

FESTO CORPORATION
DFSP-32-25-DF-PA

25 mm Stroke, With Through-Hole via Female Thread (with Accessories) Mount
MI ITEM #11515690
MFR #DFSP-32-25-DF-PA
Price$262.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFSP-32-25-DF-PA

25 mm Stroke, With Through-Hole via Female Thread (with Accessories) Mount
MI ITEM #11515690
MFR #DFSP-32-25-DF-PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$262.03/each

Specifications

Dimensions

  • Stroke
    25 mm

Details

  • Manufacturer Product Page
  • Mounting Type
    With Through-Hole via Female Thread (with Accessories)
  • Product Type
    Stopper Air Cylinders
  • Spec Sheet

Overview

Mfr description
576110 STOPPER CYLINDER DFSP-32-25-DF-PA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought