Specifications
Dimensions
- Stroke15 mm
Details
- Manufacturer Product Page
- Mounting TypeWith Through-Hole via Female Thread (with Accessories)
- Product TypeStopper Air Cylinders
- Spec Sheet
Overview
Mfr description
576111 STOPPER CYLINDER DFSP-32-15-PF-PA