Motion
DFSP-40-25-F-PA

FESTO CORPORATION
DFSP-40-25-F-PA

DFSP-40-25-F-PA Stopper Cylinder
Mi Item #11515707
MFR #DFSP-40-25-F-PA
Price$435.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFSP-40-25-F-PA

DFSP-40-25-F-PA Stopper Cylinder
Mi Item #11515707
MFR #DFSP-40-25-F-PA

Mfr description
576130 STOPPER CYLINDER DFSP-40-25-F-PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.77/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Bracket 1
    Through Hole
  • Mounting Type
    Through Hole
  • Product Type
    Stopper Air Cylinders
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)