Motion
DFSP-40-20-DF-PA

FESTO CORPORATION
DFSP-40-20-DF-PA

DFSP-40-20-DF-PA Stopper Cylinder
MI ITEM #11515709
MFR #DFSP-40-20-DF-PA
Price$429.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFSP-40-20-DF-PA

DFSP-40-20-DF-PA Stopper Cylinder
MI ITEM #11515709
MFR #DFSP-40-20-DF-PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$429.05/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Auto-Switch
    Yes
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    40-20-DF-PA
  • Guide Type
    Stopper
  • Maximum Applied Force
    5540 N
  • Options Included
    Position Sensing
  • Product Type
    Stopper Air Cylinders
  • Series
    DFSP
  • Type
    Stopper

Overview

Mfr description
576132 STOPPER CYLINDER DFSP-40-20-DF-PA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought