Motion
DFSP-40-25-DF-PA

FESTO CORPORATION
DFSP-40-25-DF-PA

DFSP-40-25-DF-PA Stopper Cylinder
Mi Item #11515710
MFR #DFSP-40-25-DF-PA
Price$435.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFSP-40-25-DF-PA

DFSP-40-25-DF-PA Stopper Cylinder
Mi Item #11515710
MFR #DFSP-40-25-DF-PA

Mfr description
576133 STOPPER CYLINDER DFSP-40-25-DF-PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.77/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Guide Type
    Stopper
  • Maximum Applied Force
    5540 N
  • Product Type
    Stopper Air Cylinders
  • Series
    DFSP
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)