Specifications
Dimensions
- Bore Diameter40 mm
Details
- Compact Cylinder TypeStopper
- Cylinder StyleStopper
- Maximum Applied Force5540 N
- Product TypeStopper Air Cylinders
- SeriesDFSP
- TypeStopper
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)