Motion
DFSP-50-20-S-PA

FESTO CORPORATION
DFSP-50-20-S-PA

DFSP-50-20-S-PA Stopper Cylinder
Mi Item #11515720
MFR #DFSP-50-20-S-PA
Price$509.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFSP-50-20-S-PA

DFSP-50-20-S-PA Stopper Cylinder
Mi Item #11515720
MFR #DFSP-50-20-S-PA

Mfr description
576144 STOPPER CYLINDER DFSP-50-20-S-PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$509.50/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Cylinder Suffix
    S-PA
  • Product Type
    Stopper Air Cylinders
  • Series
    DFSP
  • Type
    Stopper Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)