Overview
Mfr description
576146 STOPPER CYLINDER DFSP-50-30-S-PA
Specifications
- Stroke30 mm
- Mounting TypeWith Through-Hole via Female Thread (with Accessories)
- Spec Sheet
- Manufacturer Product Page
- Product TypeStopper Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data