Motion
DFSP-50-25-PS-PA

FESTO CORPORATION
DFSP-50-25-PS-PA

DFSP-50-25-PS-PA Stopper Cylinder
Mi Item #11515727
MFR #DFSP-50-25-PS-PA
Price$517.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFSP-50-25-PS-PA

DFSP-50-25-PS-PA Stopper Cylinder
Mi Item #11515727
MFR #DFSP-50-25-PS-PA

Mfr description
576151 STOPPER CYLINDER DFSP-50-25-PS-PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.52/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Auto-Switch
    Yes
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    -PS-PA
  • Magnet
    With Magnet
  • Maximum Applied Force
    6280 N
  • Options Included
    Position Sensing Via Proximity Switch
  • Product Type
    Stopper Air Cylinders
  • Series
    DFSP
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)