Motion
DFSP-50-20-F-PA

FESTO CORPORATION
DFSP-50-20-F-PA

DFSP-50-20-F-PA Stopper Cylinder
Mi Item #11515728
MFR #DFSP-50-20-F-PA
Price$520.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFSP-50-20-F-PA

DFSP-50-20-F-PA Stopper Cylinder
Mi Item #11515728
MFR #DFSP-50-20-F-PA

Mfr description
576153 STOPPER CYLINDER DFSP-50-20-F-PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$520.49/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    50-20-F-PA
  • Guide Type
    Stopper
  • Maximum Applied Force
    6280 N
  • Product Type
    Stopper Air Cylinders
  • Series
    DFSP
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)