Specifications
Dimensions
- Stroke30 mm
Details
- Manufacturer Product Page
- Mounting TypeWith Through-Hole via Female Thread (with Accessories)
- Product TypeStopper Air Cylinders
- Spec Sheet
Overview
Mfr description
576155 STOPPER CYLINDER DFSP-50-30-F-PA