Specifications
Dimensions
- Stroke25 mm
Details
- Manufacturer Product Page
- Mounting TypeWith Through-Hole via Female Thread (with Accessories)
- Product TypeStopper Air Cylinders
- Spec Sheet
Overview
Mfr description
576157 STOPPER CYLINDER DFSP-50-25-DF-PA