Motion
DFSP-50-30-DF-PA

FESTO CORPORATION
DFSP-50-30-DF-PA

DFSP-50-30-DF-PA Stopper Cylinder
Mi Item #11515733
MFR #DFSP-50-30-DF-PA
Price$536.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFSP-50-30-DF-PA

DFSP-50-30-DF-PA Stopper Cylinder
Mi Item #11515733
MFR #DFSP-50-30-DF-PA

Mfr description
576158 STOPPER CYLINDER DFSP-50-30-DF-PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$536.46/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Cylinder Style
    Stopper
  • Product Type
    Stopper Air Cylinders
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)