Motion
DFSP-50-30-PF-PA

FESTO CORPORATION
DFSP-50-30-PF-PA

30 mm Stroke, With Through-Hole via Female Thread (with Accessories) Mount
MI ITEM #11515736
MFR #DFSP-50-30-PF-PA
Price$388.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFSP-50-30-PF-PA

30 mm Stroke, With Through-Hole via Female Thread (with Accessories) Mount
MI ITEM #11515736
MFR #DFSP-50-30-PF-PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$388.74/each

Specifications

Dimensions

  • Stroke
    30 mm

Details

  • Manufacturer Product Page
  • Mounting Type
    With Through-Hole via Female Thread (with Accessories)
  • Product Type
    Stopper Air Cylinders
  • Spec Sheet

Overview

Mfr description
576161 STOPPER CYLINDER DFSP-50-30-PF-PA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought