Motion
VABM-B10-20-G38-8-P53

FESTO CORPORATION
VABM-B10-20-G38-8-P53

576369 COMMON SUPPLY MANIFOLD VABM-B10-2
Mi Item #11515773
MFR #VABM-B10-20-G38-8-P53
Price$101.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VABM-B10-20-G38-8-P53

576369 COMMON SUPPLY MANIFOLD VABM-B10-2
Mi Item #11515773
MFR #VABM-B10-20-G38-8-P53

Mfr description
576369 COMMON SUPPLY MANIFOLD VABM-B10-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.81/each

Specifications

Dimensions

  • Inlet Size
    3/8 in
  • Overall Width
    0.8661 in, 22 mm

Details

  • Base Type
    Common Supply Manifold
  • Fluid Comp
    Compressed Air
  • Number Of Stations  
    8
  • Port Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)