1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FESTO CORPORATION
VABM-B10-20E-N38-5-P3
576456 MANIFOLD BLOCK VABM-B10-20E-N38-5
Mi Item #
11515823
MFR #
VABM-B10-20E-N38-5-P3
Price
$90.60
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Pneumatic Manifolds
FESTO CORPORATION VABM-B10-20E-N38-5-P3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FESTO CORPORATION
VABM-B10-20E-N38-5-P3
576456 MANIFOLD BLOCK VABM-B10-20E-N38-5
Mi Item #
11515823
MFR #
VABM-B10-20E-N38-5-P3
Mfr description
576456 MANIFOLD BLOCK VABM-B10-20E-N38-5
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$90
.60
/each
Add to Cart
Specifications
Dimensions
Inlet Size
3/8 in
Overall Width
0.8661 in, 22 mm
Details
Base Type
Manifold Block
Number Of
Stations
5
Port Thread Standard
NPT
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items