Motion
ADN-25-15-I-PPS-A

FESTO CORPORATION
ADN-25-15-I-PPS-A

ADN-25-15-I-PPS-A Compact Cylinder
Mi Item #11515888
MFR #ADN-25-15-I-PPS-A
Price$166.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-25-15-I-PPS-A

ADN-25-15-I-PPS-A Compact Cylinder
Mi Item #11515888
MFR #ADN-25-15-I-PPS-A

Mfr description
577175 COMPACT CYLINDER ADN-25-15-I-PPS-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.35/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Cylinder Suffix
    I-PPS-A
  • Product Type
    Locking Air Cylinders
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)