Specifications
Dimensions
- Bore Diameter20 mm
Details
- Cushion TypeSelf-adjusting pneumatic end-position cushioning
- Cylinder StyleCompact
- Cylinder SuffixPPS-A
- Product TypeCompact Air Cylinders
- SeriesADNGF
- TypeCompact
Overview
Mfr description
577214 COMPACT CYLINDER ADNGF-20-50-PPS-