Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Bracket 1Through Hole
- Cylinder SuffixPPS-A
- Mounting TypeThrough Hole
- Product TypeCompact Air Cylinders
- TypeCompact
Overview
Mfr description
577219 COMPACT CYLINDER ADNGF-25-25-PPS-