Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Cushion TypePPS
- Cylinder SuffixPPS-A
- MagnetWith Magnet
- Product TypeLocking Air Cylinders
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)