1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FESTO CORPORATION
VFOH-LE-A-G14-Q10
Pneumatic Flow Switch - 345 L/min to 535 L/min Flow Rate
MI ITEM #
11516163
MFR #
VFOH-LE-A-G14-Q10
Price
$89.81
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Pneumatic Switches
FESTO CORPORATION VFOH-LE-A-G14-Q10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FESTO CORPORATION
VFOH-LE-A-G14-Q10
Pneumatic Flow Switch - 345 L/min to 535 L/min Flow Rate
MI ITEM #
11516163
MFR #
VFOH-LE-A-G14-Q10
Mfr description
578801 ONE-WAY FLOW CONTROL VALVE VFOH-L
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$89
.81
/each
Add to Cart
Specifications
Dimensions
Port 1 Size/Type
10 mm Tube
Port 2 Size/Type
1/4 in BSPP
Port Size
10
Details
Flow Adjustment Valve
Yes
Flow Rate Range
345 L/min to 535 L/min
Rated Flow Range
345 L/min to 535 L/min
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items