Specifications
Dimensions
- Body Size32
Details
- Actuator TypeVane Rotary Actuator
- Angle of Rotation0 to 246 °
- Cushion TypePneumatic Shock Absorber
- MagnetYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)