Motion
DSM-T-40-270-P-FW-A-B

FESTO CORPORATION
DSM-T-40-270-P-FW-A-B

0 to 270 ° Angle of Rotation
Mi Item #11516353
MFR #DSM-T-40-270-P-FW-A-B
Price$2,075.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSM-T-40-270-P-FW-A-B

0 to 270 ° Angle of Rotation
Mi Item #11516353
MFR #DSM-T-40-270-P-FW-A-B

Mfr description
1145111 SEMI-ROTARY DRIVE DSM-T-40-270-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,075.11/each

Specifications

Dimensions

  • Body Size
    40

Details

  • Actuator Type
    Vane Rotary Actuator
  • Angle of Rotation
    0 to 270 °
  • Cushion Type
    Rubber Bumper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)