Motion
DSM-T-40-270-CC-FW-A-B

FESTO CORPORATION
DSM-T-40-270-CC-FW-A-B

Rotary Actuator - Female Thread Mount, 0 to 240 ° Angle of Rotation, 40 Body Size
Mi Item #11516355
MFR #DSM-T-40-270-CC-FW-A-B
Price$2,787.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSM-T-40-270-CC-FW-A-B

Rotary Actuator - Female Thread Mount, 0 to 240 ° Angle of Rotation, 40 Body Size
Mi Item #11516355
MFR #DSM-T-40-270-CC-FW-A-B

Mfr description
1145113 SEMI-ROTARY DRIVE DSM-T-40-270-C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,787.12/each

Specifications

Dimensions

  • Body Size
    40

Details

  • Actuator Type
    Semi-rotary
  • Angle of Rotation
    0 to 240 °
  • Cushion Angle
    16 °
  • Cushion Type
    Shock Absorber
  • Maximum Axial Force
    120 N
  • Maximum Radial Force
    350 N
  • Mount Type
    Female Thread
  • Operating Pressure Range
    2 to 10 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)