Motion
DHPS-25-A-NO

FESTO CORPORATION
DHPS-25-A-NO

1254050 PARALLEL GRIPPER DHPS-25-A-NO
Mi Item #11516553
MFR #DHPS-25-A-NO
Price$2,418.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DHPS-25-A-NO

1254050 PARALLEL GRIPPER DHPS-25-A-NO
Mi Item #11516553
MFR #DHPS-25-A-NO

Mfr description
1254050 PARALLEL GRIPPER DHPS-25-A-NO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,418.06/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Port Size
    G1/8

Details

  • Action
    Normally Open
  • Body Option
    Hard-Anodized
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Maximum Operating Pressure
    8 bar, 116 psi
  • Minimum Operating Pressure
    4 bar, 58 psi
  • Number of Fingers
    2
  • Operating Pressure Range
    58 psi to 116 psi, 4 bar to 8 bar
  • Operating Temperature Range
    5 °C to 60 °C, 41 °F to 140 °F
  • Piston Action
    Double-acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)