Motion
DHEB-12-E-D-E-L

FESTO CORPORATION
DHEB-12-E-D-E-L

1320767 BELLOWS GRIPPER DHEB-12-E-D-E-L
Mi Item #11516604
MFR #DHEB-12-E-D-E-L
Price$468.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DHEB-12-E-D-E-L

1320767 BELLOWS GRIPPER DHEB-12-E-D-E-L
Mi Item #11516604
MFR #DHEB-12-E-D-E-L

Mfr description
1320767 BELLOWS GRIPPER DHEB-12-E-D-E-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.02/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Closed Width  
    13 mm | 0.5120 in
  • Open Width  
    17 mm | 0.6690 in
  • Port Size
    M5

Details

  • Action
    Single-Acting
  • Body Option
    Anodized Aluminum
  • Finger Type
    Bellows
  • Gripper Type
    Internal Expansion
  • Maximum Operating Pressure
    8 bar, 116 psi
  • Minimum Operating Pressure
    5 bar, 72.5 psi
  • Operating Pressure Range
    5 bar to 8 bar, 72.5 psi to 116 psi
  • Operating Temperature Range
    5 °C to 60 °C, 41 °F to 140 °F
  • Piston Action
    Single Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)