Specifications
Dimensions
- Bore Diameter41 mm
- Open Width54 mm | 2.1260 in
- Port SizeG1/8
Details
- ActionSingle-Acting
- Body OptionAnodized Aluminum
- Finger TypeBellows
- Gripper TypeInternal Expansion
- Maximum Operating Pressure8 bar, 116.03 psi
- Minimum Operating Pressure4 bar, 58.015 psi
- Operating Pressure Range4 bar to 8 bar, 58.015 psi to 116.03 psi
- Operating Temperature Range5 °C to 60 °C, 41 °F to 140 °F
- Piston ActionSingle Acting
- Port GenderFemale
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)