Specifications
Dimensions
- Bore Diameter8 mm
- Closed Width8 mm | 0.3150 in
- Open Width11 mm | 0.4330 in
- Port SizeM3
Details
- ActionSingle-Acting
- Body OptionAnodized Aluminum
- Finger TypeBellows
- Gripper TypeInternal Expansion
- Maximum Operating Pressure116 psi, 8 bar
- Minimum Operating Pressure5 bar, 72.5 psi
- Operating Pressure Range5 bar to 8 bar, 72.5 psi to 116 psi
- Operating Temperature Range41 °F to 140 °F, 5 °C to 60 °C
- Piston ActionSingle Acting
- Port GenderFemale
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)