Motion
DHEB-51-E-D-E-P

FESTO CORPORATION
DHEB-51-E-D-E-P

1320796 BELLOWS GRIPPER DHEB-51-E-D-E-P
Mi Item #11516633
MFR #DHEB-51-E-D-E-P
Price$1,089.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DHEB-51-E-D-E-P

1320796 BELLOWS GRIPPER DHEB-51-E-D-E-P
Mi Item #11516633
MFR #DHEB-51-E-D-E-P

Mfr description
1320796 BELLOWS GRIPPER DHEB-51-E-D-E-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,089.95/each

Specifications

Dimensions

  • Bore Diameter  
    51 mm
  • Closed Width  
    54 mm | 2.1260 in
  • Open Width  
    68 mm | 2.6770 in
  • Port Size
    G1/8

Details

  • Action
    Single-Acting
  • Body Option
    Anodized Aluminum
  • Finger Type
    Bellows
  • Gripper Type
    Internal Expansion
  • Maximum Operating Pressure
    8 bar, 116 psi
  • Minimum Operating Pressure
    4 bar, 58 psi
  • Number of Fingers
    1
  • Operating Pressure Range
    4 bar to 8 bar, 58 psi to 116 psi
  • Operating Temperature Range
    5 °C to 60 °C, 41 °F to 140 °F
  • Piston Action
    Single Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)