Motion
DRRD-25-180-FH-PA

FESTO CORPORATION
DRRD-25-180-FH-PA

Rotary Actuator - Through-Hole Mount, 0 to 180 ° Angle of Rotation, 25 Body Size
Mi Item #11516727
MFR #DRRD-25-180-FH-PA
Price$1,494.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DRRD-25-180-FH-PA

Rotary Actuator - Through-Hole Mount, 0 to 180 ° Angle of Rotation, 25 Body Size
Mi Item #11516727
MFR #DRRD-25-180-FH-PA

Mfr description
1359980 SEMI-ROTARY DRIVE DRRD-25-180-FH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,494.32/each

Specifications

Dimensions

  • Body Size
    25

Details

  • Actuator Type
    Semi-rotary
  • Angle of Rotation
    0 to 180 °
  • Cushion Angle
    33 °
  • Cushion Type
    Elastomer
  • Mount Type
    Through-Hole
  • Operating Pressure Range
    3 to 8 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)