Motion
DSM-25-270-HD-A-B

FESTO CORPORATION
DSM-25-270-HD-A-B

Female Thread Mount, 270 ° Angle of Rotation, 25 Body Size
MI ITEM #11516749
MFR #DSM-25-270-HD-A-B
Your Price$1,721.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSM-25-270-HD-A-B

Female Thread Mount, 270 ° Angle of Rotation, 25 Body Size
MI ITEM #11516749
MFR #DSM-25-270-HD-A-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,721.81/each(List $2,376.10)

Overview

Mfr description
1369112 SEMI-ROTARY DRIVE DSM-25-270-HD-

Specifications

  • Actuator Type
    Semi-rotary Vane Drive
  • Angle of Rotation
    270 °
  • Mount Type
    Female Thread
  • Body Size
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text