Motion
DRRD-35-180-FH-PA

FESTO CORPORATION
DRRD-35-180-FH-PA

180 ° Angle of Rotation
Mi Item #11517613
MFR #DRRD-35-180-FH-PA
Price$3,343.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DRRD-35-180-FH-PA

180 ° Angle of Rotation
Mi Item #11517613
MFR #DRRD-35-180-FH-PA

Mfr description
1526825 SEMI-ROTARY DRIVE DRRD-35-180-FH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,343.09/each

Specifications

Dimensions

  • Body Size
    35

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    180 °
  • Cushion Type
    Elastomer
  • Magnet
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)