Motion
DRRD-35-180-FH-Y9A

FESTO CORPORATION
DRRD-35-180-FH-Y9A

Flange Mount, 180 ° Angle of Rotation
Mi Item #11517634
MFR #DRRD-35-180-FH-Y9A
Price$4,284.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DRRD-35-180-FH-Y9A

Flange Mount, 180 ° Angle of Rotation
Mi Item #11517634
MFR #DRRD-35-180-FH-Y9A

Mfr description
1547102 SEMI-ROTARY DRIVE DRRD-35-180-FH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,284.81/each

Specifications

Dimensions

  • Body Size
    35

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    180 °
  • Cushion Type
    Internal hydraulic cushioning normal
  • Mount Type
    Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)