Specifications
Dimensions
- Body Size8
Details
- Actuator TypeVane Rotary Actuator
- Angle of Rotation0 to 90 °
- Cushion TypeElastomer
- MagnetNo
- Mount TypeFemale thread
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)