Specifications
Dimensions
- Body Size6
Details
- Actuator TypeVane Rotary Actuator
- Angle of Rotation90 °
- Cushion TypeElastomer
- MagnetNo
- Mount TypeFemale thread
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)