Motion
DSM-T-6-180-P-FW

FESTO CORPORATION
DSM-T-6-180-P-FW

With internal thread Mount, 180 ° Angle of Rotation
Mi Item #11517852
MFR #DSM-T-6-180-P-FW
Price$1,436.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSM-T-6-180-P-FW

With internal thread Mount, 180 ° Angle of Rotation
Mi Item #11517852
MFR #DSM-T-6-180-P-FW

Mfr description
1565483 SEMI-ROTARY DRIVE DSM-T-6-180-P-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,436.19/each

Specifications

Dimensions

  • Body Size
    6

Details

  • Actuator Type
    Vane Rotary Actuator
  • Angle of Rotation
    180 °
  • Cushion Type
    Elastomer
  • Magnet
    No
  • Mount Type
    With internal thread
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)