Motion
DRRD-32-180-FH-Y9A

FESTO CORPORATION
DRRD-32-180-FH-Y9A

Rotary Actuator - Through-Hole Mount, 0 to 180 ° Angle of Rotation, 32 Body Size
Mi Item #11518041
MFR #DRRD-32-180-FH-Y9A
Price$2,406.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DRRD-32-180-FH-Y9A

Rotary Actuator - Through-Hole Mount, 0 to 180 ° Angle of Rotation, 32 Body Size
Mi Item #11518041
MFR #DRRD-32-180-FH-Y9A

Mfr description
1578518 SEMI-ROTARY DRIVE DRRD-32-180-FH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,406.60/each

Specifications

Dimensions

  • Body Size
    32

Details

  • Actuator Type
    Semi-rotary
  • Angle of Rotation
    0 to 180 °
  • Cushion Angle
    82 °
  • Cushion Type
    Hydraulic
  • Mount Type
    Through-Hole
  • Operating Pressure Range
    2 to 10 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)