Motion
PFML-186-HP3-H-AST

FESTO CORPORATION
PFML-186-HP3-H-AST

Air Filter Element - 0.01 μm
Mi Item #11518151
MFR #PFML-186-HP3-H-AST
Price$19,122.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
PFML-186-HP3-H-AST

Air Filter Element - 0.01 μm
Mi Item #11518151
MFR #PFML-186-HP3-H-AST

Mfr description
1624062 MICRO FILTER PFML-186-HP3-H-AST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,122.00/each

Specifications

Details

  • Filter Rating
    0.01 μm
  • Filter Type
    Micro Filter
  • Flow Rate
    18980 l/min
  • Fluid Comp
    Compressed Air
  • Max Operating Temperature
    140 °F
  • Max Pressure
    50 bar, 725.19 psi
  • Maximum Air Flow
    670.27 scfm
  • Maximum Flow Rate
    670.27 scfm, 18980 l/min
  • Maximum Operating Pressure
    50 bar, 725 psi
  • Maximum Temperature
    140 °F
  • Micron Rating
    0.01 µm
  • Min Operating Temperature
    41 °F
  • Operating Temperature Range
    41 to 140 °F
  • Series
    PFML
  • Standard Cubic Feet Per Minute
    670.27 scfm
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)