Motion
VPPL-3Q-3-Z-2L40H-V1-A-S1-5

FESTO CORPORATION
VPPL-3Q-3-Z-2L40H-V1-A-S1-5

1635982 PROPORTIONAL-PRESSURE REGULATOR
Mi Item #11518170
MFR #VPPL-3Q-3-Z-2L40H-V1-A-S1-5
Price$6,335.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VPPL-3Q-3-Z-2L40H-V1-A-S1-5

1635982 PROPORTIONAL-PRESSURE REGULATOR
Mi Item #11518170
MFR #VPPL-3Q-3-Z-2L40H-V1-A-S1-5

Mfr description
1635982 PROPORTIONAL-PRESSURE REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,335.21/each

Specifications

Details

  • Actuation
    Air Operated
  • Operating Medium
    Compressed air as per ISO 8573-1:2010 [7:4:4], Inert gases
  • Operating Pressure Range
    5 MPa
  • Operating Temperature Range
    5 to 50 °C
  • Valve Function
    3-Way Proportional Pressure Control Valve Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)