Overview
Mfr description
1645462 STANDARDS-BASED CYLINDER DSBG-32
Specifications
- Stroke50 mm
- Port Size1/8 BSPP
- Manufacturer Product Page
- Manufacturer Catalog
- Installation Instructions
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data